Steel Workbench with Shelf and Drawer, 120 in W x 34 in D x 32 1/2 in H, Red

  • Mfr # FSD-34120

  • Zoro # G822716919


product price:  $1,254.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Number of Shelves
1
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD-34120
Zoro #
G822716919
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Overall Depth
34 in
Overall Width
120 in

Details

Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Number of Shelves
1
Item
Workbench
Number of Drawers
1
Drawer Load Rating
100 lbs
Color
Red
Countertop Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 120in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.