Steel Workbench with Shelf and Drawer, 72 in W x 34 in D x 32.5 in H, Light Blue

  • Mfr # FSD-3472

  • Zoro # G622720017


product price:  $823.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
Material
Steel
Overall Height
32-1/2 in
Assembled/Unassembled
Assembled
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-3472
Zoro #
G622720017
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2 in
Drawer Height
5
Overall Depth
34 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Width
72 in

Details

Number of Shelves
1
Material
Steel
Assembled/Unassembled
Assembled
Countertop Material
Steel
Color
Light Blue
Finish
Powder coat
Drawer Load Rating
100 lbs
Item
Workbench
Number of Drawers
1

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 72in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.