Steel Workbench with Shelf and Drawer, 96 in W x 32 1/2 in H x 24 in D, Black

  • Mfr # BSD-2496

  • Zoro # G022736380


product price:  $953.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Drawer Width
13.75 in
Number of Drawers
1
Overall Depth
24 in
Material
Steel
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSD-2496
Zoro #
G022736380
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Overall Depth
24 in
Overall Width
96 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Height
32-1/2 in

Details

Number of Drawers
1
Material
Steel
Number of Shelves
1
Finish
Powder coat
Includes
Sides and backstops
Item
Workbench
Assembled/Unassembled
Assembled
Countertop Material
Steel
Color
Black
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 96in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.