
Steel Workbench with Shelf and Drawer, 96 in W x 32 1/2 in H x 24 in D, Putty
Mfr # BSD-2496
Zoro # G622718793
product price:Â $953.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Height
5
Includes
Sides and backstops
Overall Height
32-1/2 in
Countertop Material
Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSD-2496
Zoro #
G622718793
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Overall Height
32-1/2 in
Drawer Width
13.75 in
Overall Depth
24 in
Drawer Depth
16.25 in
Overall Width
96 in
Details
Includes
Sides and backstops
Countertop Material
Steel
Color
Putty
Material
Steel
Item
Workbench
Drawer Load Rating
100 lbs
Number of Shelves
1
Assembled/Unassembled
Assembled
Number of Drawers
1
Finish
Powder coat
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 96in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.