Step Ladder Attachment for SC & SCF Stock Carts, For 18 in W Cart. 62 in H, Black

  • Mfr # SL-18

  • Zoro # G022737677


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Finish
Powder Coat
Assembled
Yes
Overall Width
18 in
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-18
Zoro #
G022737677
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
62 in
Overall Length
20 in

Details

Material
All Welded Steel
Finish
Powder Coat
Assembled
Yes
Item
Platform Truck
Color
Black

Description

All welded steel, Heavy Duty Step Ladder Attachment. Simple installation. Bolts to legs at swivel caster end. All steps adjustable. 62in H overall height. Attaches to Models SC & SCF Heavy Duty Stock Carts. For 18in W cart. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.