
Step Ladder Attachment for SC & SCF Stock Carts, For 18 in W Cart. 62 in H, Red
Mfr # SL-18
Zoro # G622719677
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Series
SCF & SC
Finish
Powder Coat
Overall Height
62 in
Overall Width
18 in
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-18
Zoro #
G622719677
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
62 in
Overall Width
18 in
Overall Depth
20 in
Details
Item
Platform Truck
Series
SCF & SC
Finish
Powder Coat
Assembled
Yes
Material
All Welded Steel
Color
Red
Description
All welded steel, Heavy Duty Step Ladder Attachment. Simple installation. Bolts to legs at swivel caster end. All steps adjustable. 62in H overall height. Attaches to Models SC & SCF Heavy Duty Stock Carts. For 18in W cart. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.