Step Ladder Attachment for SC & SCF Stock Carts, For 24 in W Cart. 62 in H, Putty
- Mfr # SL-24
- Zoro # G122717821
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
Putty
Overall Width
24 in
Overall Depth
20 in
Overall Height
62 in
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-24
- Zoro #
- G122717821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 20 in
- Overall Height
- 62 in
Details
- Item
- Platform Truck
- Color
- Putty
- Material
- All Welded Steel
- Series
- SCF & SC
- Assembled
- Yes
- Finish
- Powder Coat
Description
All welded steel, Heavy Duty Step Ladder Attachment. Simple installation. Bolts to legs at swivel caster end. All steps adjustable. 62in H overall height. Attaches to Models SC & SCF Heavy Duty Stock Carts. For 24in W cart. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.