Stock Cart with 4 Bin Retaining Rails, 36 in W x 24 in D x 36 in H, Black

  • Mfr # SRC-2436-4B

  • Zoro # G622736971


product price: $889.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Polyuerthane
Overall Height
37 in
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-2436-4B
Zoro #
G622736971
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
24 in
Overall Length
36 in

Details

Caster Material
Polyuerthane
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Item
Bin Rack
Color
Black
Material
All Welded Steel

Description

ALL WELDED STEEL STOCK CART WITH 4 BIN RETAINING RAILS CAPABLE OF HOLDING 48 (11in D X 6in W X 5in H) BINS. UNIT MEASURES 24in D X 36in L X 36in H. POWDER COAT FINISH. Black. 1,000 LB. CAPACITY EVENLY DISTRIBUTED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.