Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Cart with 7 Bin Retaining Rails, 36 in W x 18 in D x 36 in H, Light Blue

  • Mfr # SRC-1836-7B

  • Zoro # G522720643


product price: $724.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Overall Width
18 in
Caster Material
Polyuerthane
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-1836-7B
Zoro #
G522720643
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37 in

Details

Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Polyuerthane
Item
Bin Rack
Material
All Welded Steel
Color
Light Blue
Assembled/Unassembled
Assembled

Description

ALL WELDED STEEL STOCK CART WITH 7 BIN RETAINING RAILS CAPABLE OF HOLDING 112 (5in D X 4in W X 3in H) BINS. UNIT MEASURES 18in D X 36in L X 36in H. POWDER COAT FINISH. GRAY. 1,000 LB. CAPACITY EVENLY DISTRIBUTED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.