
Stock & Service Cart, 25 in W x 41 in H x 33 in D, Red
Mfr # MFC-25
Zoro # G522715663
product price: $315.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Number of Shelves
1
Caster Material
Polyuerthane
Finish
Powder Coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFC-25
Zoro #
G522715663
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Height
41 in
Overall Width
25 in
Details
Number of Shelves
1
Caster Material
Polyuerthane
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Caster Type
2 Rigid, 2 Swivel
Item
Cleaning Truck
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cleaning Cart. Designed to hold buckets, vacuums and cleaning supplies. Includes two- 2in sockets to secure long handled items (brooms, mops). Includes accessory box 22-1/2in W x 10-1/2in D x 8in H. Tray style deck base size 25in W x x 25in D x 2in H tray. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 25in W x 33in D x 41in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.