Storage Bin Cabinet, 36 in W x 74 in H x 24 in D, With Door, Red
- Mfr # SBT-3672-D
- Zoro # G522718770
product price:Â
$
1,860.99
/ea
Key Features
Duty Rating
Heavy Duty
Cabinet Handle Style
L-Style
Locking Points
3 Point Lock
Number of Doors
1
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-3672-D
- Zoro #
- G522718770
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- Color
- Red
- Cabinet Handle Style
- L-Style
- Locking Points
- 3 Point Lock
- Number of Doors
- 1
- Assembled/Unassembled
- Assembled
- Bin Cabinet Door Style
- Solid Flush
- Door Type
- Solid Flush
- Series
- SBT
- Material
- All Welded Steel
Description
All welded steel, Heavy Duty Storage Bin Cabinet with Locking Door. Each opening measures: 12in W x 20in D x 12in H at back and tapers to 6in H at front. Unit is furnished with keyed handle. Dimensions 36in W x 24in D x 74in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.