Storage Bin Cabinet, 36 in W x 74 in H x 24 in D, Without Door, Gray
- Mfr # SBT-3672 (without door)
- Zoro # G222717233
product price:Â
$
1,617.99
/ea
Key Features
Duty Rating
Heavy Duty
Series
SBT
Assembled/Unassembled
Assembled
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-3672 (without door)
- Zoro #
- G222717233
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- Color
- Gray
- Series
- SBT
- Assembled/Unassembled
- Assembled
- Material
- All Welded Steel
Description
All welded steel, Heavy Duty Storage Bin Cabinet. Each opening measures: 12in W x 20in D x 12in H at back and tapers to 6in H at front. Dimensions 36in W x 24in D x 74in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.