Storage Bin Cabinet, 36 in W x 74 in H x 24 in D, Without Door, Putty
Mfr # SBT-3672 (without door)
Zoro # G222720646
product price:Â $1,271.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Duty Rating
Heavy Duty
Series
SBT
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBT-3672 (without door)
Zoro #
G222720646
UPC #
-
Country of Origin
United States
Details
Color
Putty
Duty Rating
Heavy Duty
Series
SBT
Material
All Welded Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Storage Bin Cabinet. Each opening measures: 12in W x 20in D x 12in H at back and tapers to 6in H at front. Dimensions 36in W x 24in D x 74in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.