
Super Heavy Duty Storage Cabinet, 36 in W x 54 in H x 24 in D, Light Blue
Mfr # SXHDSC-3648-24-2
Zoro # G822719552
product price:Â $1,329.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Handle Type
Cast Handle
Overall Height
54 in
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-3648-24-2
Zoro #
G822719552
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Depth
24 in
Overall Width
36 in
Details
Door Handle Type
Cast Handle
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Doors
2
Load Capacity per Shelf
2,000 lbs
Item
Cabinet
Door Type
Solid
Color
Light Blue
Number of Shelves
2
Assembled/Unassembled
Assembled
Description
All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 2 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 36in Wide x 54in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.