
Super Heavy Duty Storage Cabinet, 36 in W x 54 in H x 24 in D, Red
Mfr # SXHDSC-3648-24-2
Zoro # G322720737
product price:Â $1,329.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Number of Doors
2
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-3648-24-2
Zoro #
G322720737
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
54 in
Overall Depth
24 in
Details
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Number of Doors
2
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Door Handle Type
Cast Handle
Number of Shelves
2
Item
Cabinet
Cabinet Material
All Welded Steel
Door Type
Solid
Color
Red
Description
All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 2 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 36in Wide x 54in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.