
Super Heavy Duty Storage Cabinet, 36 in W x 78 in H x 20 in D, Red
Mfr # SXHDSC-3672-20-4
Zoro # G522715922
product price:Â $1,865.99
/eaKey Features
Overall Depth
20 in
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Overall Height
78 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-3672-20-4
Zoro #
G522715922
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Height
78 in
Overall Width
36 in
Details
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Shelves
4
Item
Super Heavy Duty Storage Cabinet
Color
Red
Door Type
Solid
Door Handle Type
Cast Handle
Cabinet Style
Door Cabinet
Duty Rating
Extra Heavy Duty
Description
All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 4 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 36in Wide x 78in High x 20in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.