
Super Heavy Duty Storage Cabinet, 48 in W x 24 in D x 78 in H, Light Blue
Mfr # SXHDSC-4872-24-4
Zoro # G922720298
product price:Â $2,455.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Assembled/Unassembled
Assembled
Number of Shelves
4
Overall Depth
24 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-4872-24-4
Zoro #
G922720298
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Details
Item
Cabinet
Assembled/Unassembled
Assembled
Number of Shelves
4
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Door Locking Points
3 Point Lock
Number of Doors
2
Cabinet Finish
Powder Coat
Door Type
Solid
Color
Light Blue
Door Handle Type
Cast Handle
Description
All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 4 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.