
Super Heavy Duty Storage Cabinet, 48 in W x 78 in H x 24 in D, 6 Drawer, Putty
Mfr # SXHDSC-4872-24-6D
Zoro # G922716376
product price:Â $3,452.99
/eaKey Features
Overall Width
48 in
Overall Depth
24 in
Number of Drawers
6
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-4872-24-6D
Zoro #
G922716376
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Details
Item
Super Heavy Duty Storage Cabinet
Number of Drawers
6
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Solid
Color
Putty
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Handle Type
Cast Handle
Number of Shelves
2
Cabinet Style
Door Cabinet
Duty Rating
Extra Heavy Duty
Description
All welded steel, super heavy duty storage cabinet with 6 drawers. 12 Gauge steel construction. 2 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 48in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.