
Super Heavy Duty Storage Cabinet, 60 in W x 24 in D x 66 in H, Black
Mfr # SXHDSC-6060-24-3
Zoro # G222737460
product price:Â $2,492.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Type
Solid
Overall Height
66 in
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SXHDSC-6060-24-3
Zoro #
G222737460
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
24 in
Overall Width
60 in
Details
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Number of Shelves
3
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Item
Super Heavy Duty Storage Cabinet
Door Handle Type
Cast Handle
Color
Black
Cabinet Style
Door Cabinet
Duty Rating
Extra Heavy Duty
Description
All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 3 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 60in Wide x 66in High x 24in Deep. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.