Super Heavy Duty Storage Cabinet, 60 in W x 24 in D x 66 in H, Light Blue

  • Mfr # SXHDSC-6060-24-3

  • Zoro # G322718529


product price:  $2,492.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
2,000 lbs
Overall Width
60 in
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXHDSC-6060-24-3
Zoro #
G322718529
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
66 in

Details

Item
Cabinet
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
3
Door Locking Points
3 Point Lock
Door Type
Solid
Cabinet Finish
Powder Coat
Color
Light Blue
Door Handle Type
Cast Handle
Cabinet Material
All Welded Steel

Description

All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 3 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 60in Wide x 66in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.