Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Super Heavy Duty Storage Cabinet, 60 in W x 78 in H x 24 in D, 9 Drawers, Light Blue
- Mfr # SXHDSC-6072-24-9D
- Zoro # G122717470
product price:Â
$
5,161.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Extra Heavy Duty
Load Capacity per Shelf
1,500 lb
Door Type
Solid
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SXHDSC-6072-24-9D
- Zoro #
- G122717470
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Door Cabinet
- Duty Rating
- Extra Heavy Duty
- Load Capacity per Shelf
- 1,500 lb
- Door Type
- Solid
- Number of Shelves
- 2
- Number of Drawers
- 9
- Item
- Super Heavy Duty Storage Cabinet
- Cabinet Material
- All Welded Steel
- Cabinet Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Color
- Light Blue
- Door Handle Type
- Cast Handle
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
Description
All welded steel, super heavy duty storage cabinet with 9 drawers. 12 Gauge steel construction. 2 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 60in Wide x 78in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.