
Super Heavy Duty Storage Cabinet, 72 in W x 24 in D x 66 in H, Light Blue
Mfr # SXHDSC-7260-24-3
Zoro # G522719654
product price:Â $2,908.99
/eaKey Features
Overall Height
66 in
Cabinet Material
All Welded Steel
Overall Depth
24 in
Cabinet Finish
Powder Coat
Door Handle Type
Cast Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-7260-24-3
Zoro #
G522719654
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
24 in
Overall Width
72 in
Details
Cabinet Material
All Welded Steel
Color
Light Blue
Cabinet Finish
Powder Coat
Door Handle Type
Cast Handle
Number of Shelves
3
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Item
Super Heavy Duty Storage Cabinet
Duty Rating
Extra Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 3 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 72in Wide x 66in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.