Super Heavy Duty Storage Cabinet, 72 in W x 78 in H x 24 in D, Black

  • Mfr # SXHDSC-7272-24-4

  • Zoro # G922737616


product price:  $3,328.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Overall Depth
24 in
Door Locking Points
3 Point Lock
Door Handle Type
Cast Handle
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXHDSC-7272-24-4
Zoro #
G922737616
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
78 in
Overall Width
72 in

Details

Door Type
Solid
Door Locking Points
3 Point Lock
Door Handle Type
Cast Handle
Number of Doors
2
Number of Shelves
4
Color
Black
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Item
Cabinet

Description

All welded steel, super heavy duty storage cabinet. 12 Gauge steel construction. 4 adjustable shelves on 4in centers. 2,000 lbs. capacity per shelf,evenly distributed. Durable cast handle with padlock tab and locking rod assembly to provide maximum security. Super duty welded hinges. 6in legs. 72in Wide x 78in High x 24in Deep. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.