
SuperHeavy Duty Storage Cabinet, 36 in W x 20 in D Additional Reinforced Shelf, Black
Mfr # SXHDSC-3620-SHELF
Zoro # G922737531
product price:Â $83.45
/ea
Free Shipping & Returns
Key Features
Cabinet Material
All Welded Steel
Overall Depth
20 in
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-3620-SHELF
Zoro #
G922737531
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Width
36 in
Details
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Color
Black
Assembled/Unassembled
Assembled
Item
Cabinet
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC Series Cabinets 36in W x 20in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.