
SuperHeavy Duty Storage Cabinet, 36 in W x 20 in D Additional Reinforced Shelf, Putty
Mfr # SXHDSC-3620-SHELF
Zoro # G422720217
product price: $83.45
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Overall Width
36 in
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXHDSC-3620-SHELF
Zoro #
G422720217
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
20 in
Details
Item
Cabinet
Load Capacity per Shelf
2,000 lbs
Color
Putty
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC Series Cabinets 36in W x 20in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.