SuperHeavy Duty Storage Cabinet, 36 in W x 24 in D Additional Reinforced Shelf, Gray

  • Mfr # SXHDSC-3624-SHELF

  • Zoro # G222720738


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Load Capacity per Shelf
2,000 lbs
Color
Gray
Cabinet Finish
Powder Coat
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXHDSC-3624-SHELF
Zoro #
G222720738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in

Details

Load Capacity per Shelf
2,000 lbs
Color
Gray
Cabinet Finish
Powder Coat
Item
Cabinet
Cabinet Material
All welded steel
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 36in W x 24in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.