SuperHeavy Duty Storage Cabinet, 36 in W x 24 in D Additional Reinforced Shelf, Light Blue

  • Mfr # SXHDSC-3624-SHELF

  • Zoro # G422718122


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Load Capacity per Shelf
2,000 lbs
Overall Depth
24 in
Assembled/Unassembled
Assembled
Color
Light Blue
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXHDSC-3624-SHELF
Zoro #
G422718122
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in

Details

Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Color
Light Blue
Item
Cabinet
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel

Description

All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 36in W x 24in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.