SuperHeavy Duty Storage Cabinet, 48 in W x 24 in D Additional Reinforced Shelf, Black

  • Mfr # SXHDSC-4824-SHELF

  • Zoro # G722736666


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Overall Width
48 in
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXHDSC-4824-SHELF
Zoro #
G722736666
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in

Details

Item
Cabinet
Assembled/Unassembled
Assembled
Color
Black
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
2,000 lbs

Description

All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 48in W x 24in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products