
SuperHeavy Duty Storage Cabinet, 48 in W x 24 in D Additional Reinforced Shelf, Putty
Mfr # SXHDSC-4824-SHELF
Zoro # G522718701
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Duty Rating
Extra Heavy Duty
Load Capacity per Shelf
1,500 lb
Overall Depth
24 in
Overall Width
48 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SXHDSC-4824-SHELF
Zoro #
G522718701
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Details
Duty Rating
Extra Heavy Duty
Load Capacity per Shelf
1,500 lb
Item
SuperHeavy Duty Storage Cabinet Shelf
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Color
Putty
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 48in W x 24in D. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.