SuperHeavy Duty Storage Cabinet, 60 in W x 24 in D Additional Reinforced Shelf, Gray

  • Mfr # SXHDSC-6024-SHELF

  • Zoro # G822715349


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Overall Depth
24 in
Load Capacity per Shelf
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXHDSC-6024-SHELF
Zoro #
G822715349
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in

Details

Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Item
Cabinet
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 60in W x 24in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.