
SuperHeavy Duty Storage Cabinet, 60 in W x 24 in D Additional Reinforced Shelf, Red
Mfr # SXHDSC-6024-SHELF
Zoro # G822719743
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Overall Width
60 in
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SXHDSC-6024-SHELF
Zoro #
G822719743
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Details
Item
Cabinet
Assembled/Unassembled
Assembled
Color
Red
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 60in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.