SuperHeavy Duty Storage Cabinet, 72 in W x 24 in D Additional Reinforced Shelf, Light Blue
- Mfr # SXHDSC-7224-SHELF
- Zoro # G622720642
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Duty Rating
Extra Heavy Duty
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Overall Width
72 in
Cabinet Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SXHDSC-7224-SHELF
- Zoro #
- G622720642
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Extra Heavy Duty
- Load Capacity per Shelf
- 1,500 lbs
- Item
- SuperHeavy Duty Storage Cabinet Shelf
- Cabinet Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Cabinet Finish
- Powder Coat
- Color
- Light Blue
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 72 in
Description
All steel, Heavy Duty Reinforced Adjustable Shelf. Fits in SXHDSC series cabinets 72in W x 24in D. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.