
Three Shelf Mobile Table, 72 in W x 30 in H x 24 in D, Gray
Mfr # MT-2472-3S
Zoro # G222717462
product price: $691.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,000 lbs evenly distributed
Depth
24 in
Overall Height
30 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-2472-3S
Zoro #
G222717462
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Height
30 in
Overall Width
72 in
Details
Load Capacity
1,000 lbs evenly distributed
Material
Steel
Color
Gray
Finish
Powder coat
Item
Work table
Description
All welded steel, Heavy Duty Mobile Table with 3 Shelves. Designed for shop use, yet attractive enough for office or a store. 72in W x 24in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 9-3/4in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.