Zoro Homepage

Three Shelf Utility Table, 19 in W x 31 in H x 25 in D, Black

  • Mfr # TU-1925-3

  • Zoro # G522737641


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25 in
Depth
19 in
Load Capacity
750 lbs
Includes
Sides and backstops
Finish
Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1925-3
Zoro #
G522737641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Depth
19 in
Overall Height
31 in

Details

Load Capacity
750 lbs
Includes
Sides and backstops
Finish
Powder coat
Material
Steel
Color
Black
Assembled/Unassembled
Assembled
Item
Table & Cart

Description

All welded steel, Heavy Duty Utility Table with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 25in W x 19in D x 31in H.Capacity 750 lbs. Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.