
Three Shelf Utility Table, 19 in W x 31 in H x 25 in D, Putty
Mfr # TU-1925-3
Zoro # G522717384
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
19 in
Finish
Powder coat
Includes
Sides and backstops
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1925-3
Zoro #
G522717384
UPC #
-
Country of Origin
United States
Dimensions
Depth
19 in
Height
31 in
Width
25 in
Details
Item
Table & Cart
Material
Steel
Finish
Powder coat
Includes
Sides and backstops
Color
Putty
Assembled/Unassembled
Assembled
Load Capacity
750 lbs
Description
All welded steel, Heavy Duty Utility Table with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 25in W x 19in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.