Three Shelf Utility Table, 24 in W x 36 in D x 31 in H, Light Blue
- Mfr # TU-2436-3
- Zoro # G922718493
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Depth
36 in
Height
31 in
Load Capacity
750 lbs
Top Thickness
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU-2436-3
- Zoro #
- G922718493
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 750 lbs
- Method of Construction
- All Welded Steel
- Item
- Table & Cart
- Finish
- Powder coat
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Includes
- Sides and backstops
- Material
- Steel
- Cart Shelf Style
- Tray
- Number of Shelves
- 3
Dimensions
- Width
- 24 in
- Depth
- 36 in
- Height
- 31 in
- Top Thickness
- 14
- Shelf Length
- 36
- Length
- 36
- Shelf Width
- 24
- Top Shelf Height
- 30"
Description
All welded steel, Heavy Duty Utility Table with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 36in W x 24in D x 31in H.Capacity 750 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.