
Three Shelf Utility Table, 3 in Casters, 19 in W x 25 in D x 31 in H, Black
Mfr # TU-1925-3-C3
Zoro # G522737153
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Caster Type
4 Swivel
Caster Material
3" rubber
Overall Height
34 in
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1925-3-C3
Zoro #
G522737153
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Depth
19 in
Overall Width
25 in
Details
Caster Type
4 Swivel
Caster Material
3" rubber
Item
Table & Cart
Finish
Powder coat
Material
Steel
Includes
Sides and backstops
Color
Black
Assembled/Unassembled
Assembled
Load Capacity
300 lbs
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 25in W x 19in D x 34in H.Capacity 300 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.