Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Shelf Utility Table, 3 in Casters, 19 in W x 25 in D x 31 in H, Light Blue

  • Mfr # TU-1925-3-C3

  • Zoro # G722720252


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Assembled/Unassembled
Assembled
Load Capacity
300 lbs
Caster Type
4 Swivel
Caster Material
3" rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1925-3-C3
Zoro #
G722720252
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Depth
19 in
Overall Width
25 in

Details

Item
Table & Cart
Assembled/Unassembled
Assembled
Load Capacity
300 lbs
Caster Type
4 Swivel
Caster Material
3" rubber
Finish
Powder coat
Color
Light Blue
Material
Steel
Includes
Sides and backstops

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 25in W x 19in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.