Zoro Homepage

Three Shelf Utility Table, 36 in W x 24 in D x 31 in H, Gray

  • Mfr # TU-2436-3-C3

  • Zoro # G622720833


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Load Capacity
300 lbs
Width
24 in
Height
34 in
Finish
Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-3-C3
Zoro #
G622720833
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
34 in
Depth
36 in

Details

Material
Steel
Load Capacity
300 lbs
Item
Table & Cart
Finish
Powder coat
Color
Gray

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in Casters. 36in W x 24in D x 34in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.