Three Shelf Utility Table, 5 in Casrters, 19 in W x 25 in D x 31 in H, Black

  • Mfr # TU-1925-3-C5

  • Zoro # G522737511


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Load Capacity
500 lbs
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Caster Material
5" rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1925-3-C5
Zoro #
G522737511
UPC #
-
Country of Origin
United States

Dimensions

Depth
19 in
Overall Width
25 in
Overall Height
34 in

Details

Load Capacity
500 lbs
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Caster Material
5" rubber
Includes
Sides and backstops
Finish
Powder coat
Material
Steel
Color
Black
Item
Table & Cart

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in Casters. 25in W x 19in D x 34in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.