
Three Shelf Utility Table with 1 Drawer, 24 in W x 36 in D x 31 in H, Black
Mfr # TU-2436-3-1D
Zoro # G122737638
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Number of Drawers
1
Color
Black
Drawer Height
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2436-3-1D
Zoro #
G122737638
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
16.25 in
Overall Height
31 in
Drawer Width
13.75 in
Depth
36 in
Overall Width
24 in
Details
Assembled/Unassembled
Assembled
Number of Drawers
1
Color
Black
Material
Steel
Finish
Powder coat
Includes
Sides and backstops
Item
Table & Cart
Load Capacity
750 lbs
Drawer Load Rating
100 lbs
Description
All welded steel, Heavy Duty Utility Table with 3 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads.36in W x 24in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.