Three Shelf Utility Table with 1 Drawer, 3 in Casters, 19 in W x 25 in D x 31 in H, Light Blue

  • Mfr # TU-1925-3-1D-C3

  • Zoro # G922715409


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Drawer Load Rating
100 lbs
Color
Light Blue
Caster Material
3" rubber
Drawer Depth
16.25 in
Load Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-1925-3-1D-C3
Zoro #
G922715409
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Drawer Height
5
Overall Height
34 in
Depth
19 in
Overall Width
25 in
Drawer Width
13.75 in

Details

Drawer Load Rating
100 lbs
Color
Light Blue
Caster Material
3" rubber
Load Capacity
300 lbs
Finish
Powder coat
Item
Table & Cart
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Caster Type
4 Swivel
Material
Steel
Number of Drawers
1

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.