Three Shelf Utility Table with 1 Drawer, 3 in Casters, 19 in W x 25 in D x 31 in H, Red

  • Mfr # TU-1925-3-1D-C3

  • Zoro # G422716418


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder coat
Caster Type
4 Swivel
Overall Width
25 in
Load Capacity
300 lbs
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-1925-3-1D-C3
Zoro #
G422716418
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Drawer Height
5
Drawer Width
13.75 in
Depth
19 in
Overall Height
34 in
Drawer Depth
16.25 in

Details

Finish
Powder coat
Caster Type
4 Swivel
Load Capacity
300 lbs
Number of Drawers
1
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Color
Red
Item
Table & Cart
Includes
Sides and backstops
Caster Material
3" rubber
Material
Steel

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.