
Three Shelf Utility Table with 1 Drawer, 5 in Casters, 19 in W x 25 in D x 31 in H, Putty
Mfr # TU-1925-3-1D-C5
Zoro # G422716265
product price:Â $331.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Overall Height
34 in
Drawer Load Rating
100 lbs
Overall Width
25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-1925-3-1D-C5
Zoro #
G422716265
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
25 in
Drawer Width
13.75 in
Depth
19 in
Drawer Height
5
Drawer Depth
16.25 in
Details
Item
Table & Cart
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Material
Steel
Finish
Powder coat
Caster Type
4 Swivel
Caster Material
5" rubber
Load Capacity
500 lbs
Includes
Sides and backstops
Number of Drawers
1
Color
Putty
Description
All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.