Three Shelf Utility Table with 1 Drawer, 5 in Casters, 24 in W x 36 in D x 31 in H, Putty

  • Mfr # TU-2436-3-1D-C5

  • Zoro # G522720810


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Color
Putty
Drawer Height
5
Caster Material
5" rubber
Overall Height
34 in
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-3-1D-C5
Zoro #
G522720810
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Height
34 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Width
24 in
Depth
36 in

Details

Color
Putty
Caster Material
5" rubber
Load Capacity
500 lbs
Caster Type
4 Swivel
Includes
Sides and backstops
Finish
Powder coat
Item
Table & Cart
Number of Drawers
1
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Material
Steel

Description

All welded steel, Heavy Duty Utility Cart with 3 Shelves & 1 Drawer with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.