Three Sided Platform Truck, 60 in H x 48 in L x 24 in, inx2 in Semi Steel Casters, Red
- Mfr # 3ST-2448-S-DRT
- Zoro # G124450481
product price:Â
$
958.99
/ea
Key Features
Frame Material
Steel
Deck Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Caster Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2448-S-DRT
- Zoro #
- G124450481
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Deck Material
- Steel
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Handle Type
- Push Handle
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Semi-Steel
- Color
- Red
- Item
- Three Sided Platform Truck
Dimensions
- Caster Dia.
- 8 in
- Deck Height
- 12 in
- Overall Width
- 24-9/16 in
- Overall Height
- 60 in
- Deck Width
- 24 in
- Overall Length
- 53 in
- Deck Length
- 48 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 48 in W x 24 in D x 60 in H. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.