Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Sided Platform Truck, 60 in H x 48 in L x 34 in W, 8 inx2 in Phenolic Casters, Red
- Mfr # 3ST-3448-P-DRT
- Zoro # G124450429
product price:Â
$
1,116.99
/ea
Key Features
Finish
Powder Coated
Color
Red
Deck Length
48 in
Caster Material
Phenolic
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-3448-P-DRT
- Zoro #
- G124450429
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Red
- Caster Material
- Phenolic
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Item
- Three Sided Platform Truck
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Push Handle
Dimensions
- Deck Length
- 48 in
- Caster Dia.
- 8 in
- Overall Height
- 60 in
- Deck Width
- 34 in
- Deck Height
- 12 in
- Overall Width
- 34-9/16 in
- Overall Length
- 53 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 48 in W x 34 in D x 60 in H. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.