
Three Sided Platform Truck, 60 in H x 60 in L x 24 in W, Black
Mfr # 3ST-2460-P
Zoro # G922736183
product price: $896.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Material
All Welded Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ST-2460-P
Zoro #
G922736183
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Length
60 in
Overall Width
24 in
Details
Item
Platform Truck
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Material
All Welded Steel
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Color
Black
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 60in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.