
Three Sided Platform Truck, 60 in H x 60 in L x 24 in W, Gray
Mfr # 3ST-2460-P
Zoro # G022717624
product price: $896.99
/eaKey Features
Material
All welded steel
Color
Gray
Load Capacity
3,000 lbs
Depth
60 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ST-2460-P
Zoro #
G022717624
UPC #
-
Country of Origin
United States
Dimensions
Depth
60 in
Overall Width
24 in
Overall Height
60 in
Details
Material
All welded steel
Color
Gray
Load Capacity
3,000 lbs
Item
Platform Truck
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 60in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.