Three Sided Platform Truck, 60 in H x 60 in L x 28 in W, Light Blue

  • Mfr # 3ST-2860-S

  • Zoro # G522717308


product price: $965.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Finish
Powder Coat
Caster Material
Semi-Steel
Overall Width
28 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-2860-S
Zoro #
G522717308
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Length
60 in
Overall Height
60 in

Details

Material
All Welded Steel
Finish
Powder Coat
Caster Material
Semi-Steel
Load Capacity
3,000 lbs
Item
Platform Truck
Assembled/Unassembled
Assembled
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 60in W x 28in D x 60in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.